BROWNING VF2S-232 AH | BF3DMQ

BROWNING 765808 VF2S-232 AH Flanged Mounted Bearing, 2 Bolt

Item: BF3DMQ Model: 765808Cross Ref: VF2S-232 AH
Limited Availability
€224.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length7 1/4"
Bolt Spacing7 1/4"
Bore Dia.2"
ColorGray
Dynamic Load Capacity7889 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type2 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Flange Block
Insert Part NumberVS-232
Length Through Bore2.188"
Locking DeviceSet Screw
MaterialSteel
Max. Speed2500 RPM
Mounting Bolts5/8"
Mounting MethodSet Screw
No. Of Mounting Holes2
Nominal Bolt Circle Dia7 1/5"
Number Of Rows1
Other FeaturesNormal Duty, Air Handling, Has Flinger
Overall Depth2 5/16"
Overall Dia.8 1/2"
Overall Height5 1/4"
Overall Length8 1/2"
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Normal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF2S 200 Series
Static Load Capacity5216 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating200°F
Weight3.369 Kg

Shipping Info:

Ship weight (kg) 3.33

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthHousing MaterialFinishColorPrice
BROWNING VF2S-328 AH | BD7BHZ 7640011 3/4"7 7/16"4 9/16"4000 RPM6 3/16"-PaintedGray€197.27
BROWNING VF2S-327 AH | BD8DRJ 7640191 11/16"7 7/16"4 9/16"3000 RPM6 3/16"Cast IronPaintedGray€197.27
BROWNING VF2S-123 CTY | BE8MJC VF2S-123 CTY--------€87.63
BROWNING VF2S-110M CTY | BE8YHN 764705--------€65.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 765808 VF2S-232 AH Flanged Mounted Bearing, 2 Bolt
€224.85 /unit