T&S 5F-8DLS05-F15 Deck Mount Mixing Faucet, 8 Inch Size, Swivel Gooseneck, 1.5 GPM Aerator | CL6UTK

T&S 5F-8DLS05-F15 Deck Mount Mixing Faucet, 8 Inch Size, Swivel Gooseneck, 1.5 GPM Aerator

Item: CL6UTK Model: 5F-8DLS05-F15
In Stock

Get it by Monday, Jun 16

€203.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MountDeck
Body Size8"
Cartridge-spindleCeramic
Handle TypeLever
InletAdjustable Centers
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow1.5 GPM
Nozzle Outlet TypeAerator
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)39.22
Ship length (cm)9.53
Ship width (cm)26.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 5F-8DLS05-F15 Deck Mount Mixing Faucet, 8 Inch Size, Swivel Gooseneck, 1.5 GPM Aerator
€203.51 /unit