T&S 5F-4WLX06 Faucet, 4 Inch, Wall Mt., With 6 Inch Swing Nozzle, 2.2GPM Aerator | AU2NAE

T&S 5F-4WLX06 Faucet, 4 Inch, Wall Mt., With 6 Inch Swing Nozzle, 2.2GPM Aerator

Item: AU2NAE Model: 5F-4WLX06
In Stock

Get it by Tuesday, Jun 17

€144.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MaterialBrass
Faucet SpoutSwivel
FinishChrome Plated
Flow Rate2.2 GPM
Handle TypeLever
Mounting TypeWall Mount
Spout Length6"
Body TypeWorkboard
Cartridge-spindleCeramic
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
NozzleSwivel
Nozzle Outlet TypeAerator

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)24.13
Country of OriginCN

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
T & S B-0341 Gooseneck Kitchen Faucet 2.2 Gpm 10-3/8 In Spout | AA2BEP 10C480 B-03412Brass€318.53
T & S B-2866-04 Gn Kitchen Faucet 2.2gpm 10-13/16 Inch Spt. | AC2QWD 2MCT1 B-2866-042Brass€297.09
T & S B-1111 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AE2HRU 4XKJ8 B-11112Brass€139.86
T & S B-1121 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AE2HRV 4XKJ9 B-11212Brass€188.22
T & S B-1123 Kitchen Faucet 2.2 Gpm 12 Inch Spout | AE2HRW 4XKK1 B-11232Brass€193.45
T & S B-1128 Kitchen Faucet 2.2 Gpm 12 Inch Spout | AE2HRX 4XKK2 B-11282Brass€215.17
T & S B-0232 Kitchen Faucet 2.2 Gpm 6 Inch Spout | AE2HRY 4XKK3 B-02322Brass€190.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 5F-4WLX06 Faucet, 4 Inch, Wall Mt., With 6 Inch Swing Nozzle, 2.2GPM Aerator
€144.78 /unit