SWEEPEX SPB-600 Pro Series Broom 60 Inch Width 11 Inch Height | AD6VUQ 4AZZ4

SWEEPEX SPB-600 Pro Series Broom 60 Inch Width 11 Inch Height

Item: AD6VUQ Model: SPB-600Cross Ref: 4AZZ4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,755.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPro Series Broom
Bristle MaterialPolypropylene
Brush Height11"
Brush Width60"
Compatible Fork Height1 3/4"
Compatible Fork Width6"
Fork Length84"
Forklift Attachment TypeSweepers
Max. Fork Opening8 3/4" x 1 3/4"
Number Of Rows8
Overall Depth16"
Overall Height12"
Overall Sweeper Depth16"
Overall Width60"
Compatible Fork Length84"
Compatible With Grainger Part Number4AZZ4
Compatible With Manufacturer Model NumberSPB-600

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)12.7
Ship length (cm)154.94
Ship width (cm)73.66
HS code9603500000
Country of OriginUS

Product Details:

    • Brush Height (11")
    • Max. Fork Opening (6" x 1-1/2")
    • Overall Sweeper Depth (16")
    • Overall Sweeper Height (12")
    • Overall Sweeper Width (60")

Product Variants

ProductModelBrush WidthOverall WidthNumber Of RowsBrush HeightBristle MaterialCompatible Fork WidthOverall HeightOverall Sweeper DepthPrice
SWEEPEX SPB-720 Pro Series Broom 72 Inch Width 11 Inch Height | AD6VUR 4AZZ5 SPB-72072"72"811"Polypropylene6"12"16"€2,109.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SWEEPEX SPB-600 Pro Series Broom 60 Inch Width 11 Inch Height
€1,755.49 /unit