Flat Shipping

Flat Shipping at €24.99 + VAT

SUR R PFT409 Flaring Tool, Double 45 Degree/Single 45 Degree/Single Bubble Flare, Steel, Steel, Roller | CU4XVU

SUR R PFT409 Flaring Tool, Double 45 Degree/Single 45 Degree/Single Bubble Flare, Steel, Steel, Roller

Item: CU4XVU Model: PFT409Cross Ref: 55AC24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€700.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Tool
Body MaterialSteel
Cone TypeRoller
Flare Angle45°
Flare TypeSingle, Double, Single Bubble Flare
For Tube Size4 3/4", 3/16", 1/4", 5/16", 3/8"
Material ApplicationSteel
Number Of Sizes4
Component TypePistol Grip Flaring Tool
Product TypePistol Grip Flaring Tool

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R PFT409 Flaring Tool, Double 45 Degree/Single 45 Degree/Single Bubble Flare, Steel, Steel, Roller
€700.28 /unit