SUPERIOR TOOL 66575 Tube Bender, 1/4, 3/8 And 5/16 Inch Size

Item: CH3RAK Model: 66575
In Stock

Get it by Tuesday, Jun 10

€19.79 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Bender
Height11 1/2"
Length2.3"
Width6.05"

Shipping Info:

Ship weight (kg) 1.4085
Ship height (cm)13.97
Ship length (cm)30.68
Ship width (cm)16.51
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR TOOL 66575 Tube Bender, 1/4, 3/8 And 5/16 Inch Size
€19.79 /unit