SUPERIOR TOOL 42777 Replacement Blade, Flexible Tube Cutter, 3 Inch Length

Item: CJ6MKC Model: 42777Cross Ref: 808CC1
Limited Availability
€3.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Blade
Length3"
Width1"
Compatible MaterialPEX, Rubber, Vinyl
Compatible With BrandSuperior Tool
Compatible With Grainger Part Number808CC0
Compatible With Manufacturer Model Number37210
IncludesPTFE Coated Blade
MaterialSteel
Number Of Blades Included1
Overall Length3"
Product TypeReplacement Blade

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR TOOL 42777 Replacement Blade, Flexible Tube Cutter, 3 Inch Length
€3.95 /unit