SUPERIOR TOOL 36000 Mini Tubing Cutter, 1 Inch Outer Dia.

Item: CH3QYN Model: 36000
In Stock

Get it by Tuesday, Jun 10

€9.89 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Cutter
Height4.485"
Length1"
Outside Dia.1"
Pipe Capacity3/16" to 1"
Width3.923"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)14.61
Ship length (cm)32.39
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Pipe CapacityPrice
SUPERIOR TOOL 35030 Mini Tubing Cutter, 5/8 Inch Outer Dia. | CH3QYE 350304.485"5/8"-€8.57
SUPERIOR TOOL 35078 Mini Tubing Cutter, 7/8 Inch Outer Dia. | CH3QYF 350784.485"7/8"-€9.23
SUPERIOR TOOL 35180 Mini Tubing Cutter, 1-1/8 Inch Outer Dia. | CH3QYG 351804 12/25"1 1/8"-€11.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR TOOL 36000 Mini Tubing Cutter, 1 Inch Outer Dia.
€9.89 /unit