SUPERIOR TOOL 03915 Tight Spot Wrench, 1-1/2 Inch Size

Item: CH3QZK Model: 03915
In Stock

Get it by Tuesday, Jun 17

€7.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Drain Wrench
Drain Nut Size1 1/2"
Height2 6/25"
Length7 1/2"
Width4.33"

Shipping Info:

Ship weight (kg) 1.0557
Ship height (cm)14.61
Ship length (cm)32.39
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelDrain Nut SizeHeightPrice
SUPERIOR TOOL 03914 Tight Spot Wrench, 1-1/4 Inch Size | CH3QZJ 039141 1/4"2 6/25"€6.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR TOOL 03915 Tight Spot Wrench, 1-1/2 Inch Size
€7.25 /unit