Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S13KBGLP/M Leather Gloves, Size M, Leather Palm Knit Glove, Goatskin, Premium, Knit Cuff, 1 Pair | CU4WUN

SUPERIOR S13KBGLP/M Leather Gloves, Size M, Leather Palm Knit Glove, Goatskin, Premium, Knit Cuff, 1 Pair

Item: CU4WUN Model: S13KBGLP/MCross Ref: 32HT08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
ConstructionSeamless Knit
Glove Back ColorBlack, Tan
Glove Hand StyleLeft And Right Hand
Grade Of LeatherPremium
Includes Reinforced Thumb CrotchYes
SizeM
Ansi/isea Cut LevelANSI A5
Cuff StyleKnit
Glove StyleLeather
Leather Glove StyleLeather Palm Knit

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelGrade Of LeatherGlove Back ColorGlove Hand StyleLeather Glove StyleBack MaterialThumb StylePkg. Qty.Price
SUPERIOR GLOVE SKSMLP/S Glove, 1 PR | CU4WGV SKSMLP/S--------2€51.47
SUPERIOR GLOVE SKSMLP/M Glove, 1 PR | CU4WGW SKSMLP/M--------2€50.70
SUPERIOR GLOVE SKSMLP/XL Glove, 1 PR | CU4WGX SKSMLP/XL--------2€50.80
SUPERIOR GLOVE SKSMLP/L Glove, 1 PR | CU4WGY SKSMLP/L--------2€50.55
SUPERIOR GLOVE S13KBGLP/XX Knit Gloves, Size 2XL, Leather Palm Knit Glove, Goatskin, Std, Knit Cuff, 1 Pair | CU4WLU S13KBGLP/XX2XLA5StandardBlackAmbidextrousLeather Palm Knit--2€26.55
SUPERIOR GLOVE S13KBGLP/L Knit Gloves, Size L, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair | CU4WMV S13KBGLP/LL-------1€26.93
SUPERIOR GLOVE S13KBGLP/M Knit Gloves, Size M, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair | CU4WNP S13KBGLP/MM-------1€26.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S13KBGLP/M Leather Gloves, Size M, Leather Palm Knit Glove, Goatskin, Premium, Knit Cuff, 1 Pair
€24.50 /unit