Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE S13KBGLP/L Knit Gloves, Size L, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair | CU4WMV

SUPERIOR S13KBGLP/L Knit Gloves, Size L, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair

Item: CU4WMV Model: S13KBGLP/LCross Ref: 783AL9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Includes Reinforced Thumb CrotchYes
SizeL
Ansi/isea Cut LevelANSI A5
Cuff StyleKnit
Fda CompliantNo
Glove ConstructionSeamless Knit
Glove Hand StyleAmbidextrous
Glove Length9 1/4"

Shipping Info:

Ship weight (kg) 0.0675

Product Variants

ProductModelSizeAnsi/isea Cut LevelGrade Of LeatherGlove Back ColorGlove Hand StyleLeather Glove StyleBack MaterialThumb StylePkg. Qty.Price
SUPERIOR GLOVE SKSMLP/S Glove, 1 PR | CU4WGV SKSMLP/S--------2€51.47
SUPERIOR GLOVE SKSMLP/M Glove, 1 PR | CU4WGW SKSMLP/M--------2€50.70
SUPERIOR GLOVE SKSMLP/XL Glove, 1 PR | CU4WGX SKSMLP/XL--------2€50.80
SUPERIOR GLOVE SKSMLP/L Glove, 1 PR | CU4WGY SKSMLP/L--------2€50.55
SUPERIOR GLOVE S13KBGLP/XX Knit Gloves, Size 2XL, Leather Palm Knit Glove, Goatskin, Std, Knit Cuff, 1 Pair | CU4WLU S13KBGLP/XX2XLA5StandardBlackAmbidextrousLeather Palm Knit--2€26.55
SUPERIOR GLOVE S13KBGLP/M Knit Gloves, Size M, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair | CU4WNP S13KBGLP/MM-------1€26.93
SUPERIOR GLOVE S13KBGLP/S Knit Gloves, Size S, ANSI Cut Level A5, Knit Cuff, Nylon/Steel, Black/Tan, 1 Pair | CU4WPK S13KBGLP/SS--Black, TanLeft And Right Hand---2€26.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR S13KBGLP/L Knit Gloves, Size L, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair
€27.22 /unit