Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE 378GKTKLXX Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A3, 1 Pair | CU4WTE

SUPERIOR 378GKTKLXX Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A3, 1 Pair

Item: CU4WTE Model: 378GKTKLXXCross Ref: 32HT69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelA3
Back MaterialGoat Leather
CuffShirred Slip On
CutGunn
Cut-resistance CoverageFull
Glove Back ColorWhite
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Leather Glove StyleDrivers
Liner MaterialKevlar
Mfr. SeriesENDURA(R) 378GKTKL Series
Palm ColorWhite
Size2XL
Thumb StyleKeystone
Additional Hazard ProtectionNone
Cuff StyleShirred Slip On
Glove Back MaterialGoatskin
Glove CutGunn
Glove Liner MaterialKevlar
Glove StyleLeather
Leather GradePremium
SeriesEndura(R) 378GKTKL
Size- Alpha2XL
Size- Numeric11
Stitching MaterialKevlar

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelSizeAnsi/isea Cut LevelGrade Of LeatherGlove Back ColorGlove Hand StyleLeather Glove StyleBack MaterialThumb StylePkg. Qty.Price
SUPERIOR GLOVE SKSMLP/S Glove, 1 PR | CU4WGV SKSMLP/S--------2€51.47
SUPERIOR GLOVE SKSMLP/M Glove, 1 PR | CU4WGW SKSMLP/M--------2€50.70
SUPERIOR GLOVE SKSMLP/XL Glove, 1 PR | CU4WGX SKSMLP/XL--------2€50.80
SUPERIOR GLOVE SKSMLP/L Glove, 1 PR | CU4WGY SKSMLP/L--------2€50.55
SUPERIOR GLOVE S13KBGLP/XX Knit Gloves, Size 2XL, Leather Palm Knit Glove, Goatskin, Std, Knit Cuff, 1 Pair | CU4WLU S13KBGLP/XX2XLA5StandardBlackAmbidextrousLeather Palm Knit--2€26.55
SUPERIOR GLOVE S13KBGLP/L Knit Gloves, Size L, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair | CU4WMV S13KBGLP/LL-------1€26.93
SUPERIOR GLOVE S13KBGLP/M Knit Gloves, Size M, ANSI Cut Level A5, Knit Cuff, Nylon, Black/Tan, 1 Pair | CU4WNP S13KBGLP/MM-------1€26.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR 378GKTKLXX Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A3, 1 Pair
€46.16 /unit