Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE 378GKTFGXXX Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, White, 1 Pair | CR8RYT

SUPERIOR 378GKTFGXXX Leather Gloves, 3XL, Full Leather Leather Coverage, White

Item: CR8RYT Model: 378GKTFGXXXCross Ref: 337ZU2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA4
Back ColorWhite
Back MaterialGoat Leather
Cuff StyleShirred Slip On
Cut-resistance CoverageFull
Grade Of LeatherPremium
Hand Protection StyleGlove
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialKevlar
MaterialGoatskin
Palm ColorWhite
Palm MaterialGoat Leather
Size3XL
Stitching MaterialKevlar
Thumb StyleKeystone
Atpv Rating36 cal/sq. cm
Glove Back ColorWhite
Glove Back MaterialGoatskin
StandardsNFPA 70E

Shipping Info:

Ship weight (kg) 0.162

Product Variants

ProductModelCuff StyleThumb StyleGrade Of LeatherSizeFeaturesAnsi/isea Cut LevelBack ColorStitching MaterialPkg. Qty.Price
SUPERIOR GLOVE 378GKGVBXX Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Brown, 1 Pair | CR8RYQ 378GKGVBXXShirred Slip OnKeystonePremium2XLPadded PalmA5BrownKevlar1€83.64
SUPERIOR GLOVE 378GKGVB3X Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, Brown, 1 Pair | CR8RYR 378GKGVB3XShirred Slip OnKeystonePremium3XLPadded PalmA5BrownKevlar1€83.64
SUPERIOR GLOVE 378GKTFGS Leather Gloves, Size S, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYU 378GKTFGSShirred Slip OnKeystonePremiumS-A4WhiteKevlar2€39.54
SUPERIOR GLOVE 378GKGVBS Leather Gloves, Size S, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYV 378GKGVBSShirred Slip OnKeystonePremiumSPadded PalmA5BrownKevlar2€82.86
SUPERIOR GLOVE 378GKGVBXS Leather Gloves, XS, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYW 378GKGVBXSShirred Slip OnKeystonePremiumXSPadded PalmA5BrownKevlar2€83.64
SUPERIOR GLOVE 375GTVBL Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr | CT2CJR 375GTVBLExtended GauntletStraightStandard-Padded Knuckles-Brown-2€71.49
SUPERIOR GLOVE 375GTVBS Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr | CT2CJT 375GTVBSExtended GauntletStraightStandard-Padded Knuckles-Brown-1€66.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR 378GKTFGXXX Leather Gloves, 3XL, Full Leather Leather Coverage, White
€37.64 /pack