Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE 375GTVBS Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr | CT2CJT

SUPERIOR 375GTVBS Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr

Item: CT2CJT Model: 375GTVBSCross Ref: 176TX1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorBrown
Back MaterialGoat Leather
Cuff StyleExtended Gauntlet
FeaturesPadded Knuckles
Glove StyleLeather
Grade Of LeatherStandard
Hand Protection StyleGlove
Hazard TypeCold Insulated
Includes Double PalmNo
InsulatedYes
Insulation MaterialThinsulate
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialThinsulate
Min. Temp.-4°F
Palm ColorBrown
Thumb StyleStraight
Additional Hazard ProtectionNone
Glove Back ColorBrown
Glove Back MaterialGoatskin
Glove FeaturesPadded Knuckles
Glove Insulation MaterialThinsulate
Glove Liner MaterialThinsulate
Leather GradeStandard
Minimum Temperature-4°F
Palm Material Goatskin
Palm/back MaterialGoatskin
Size- AlphaS

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCuff StyleThumb StyleGrade Of LeatherSizeFeaturesAnsi/isea Cut LevelBack ColorStitching MaterialPkg. Qty.Price
SUPERIOR GLOVE 378GKGVBXX Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Brown, 1 Pair | CR8RYQ 378GKGVBXXShirred Slip OnKeystonePremium2XLPadded PalmA5BrownKevlar1€83.64
SUPERIOR GLOVE 378GKGVB3X Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, Brown, 1 Pair | CR8RYR 378GKGVB3XShirred Slip OnKeystonePremium3XLPadded PalmA5BrownKevlar1€83.64
SUPERIOR GLOVE 378GKTFGXXX Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, White, 1 Pair | CR8RYT 378GKTFGXXXShirred Slip OnKeystonePremium3XL-A4WhiteKevlar2€39.54
SUPERIOR GLOVE 378GKTFGS Leather Gloves, Size S, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYU 378GKTFGSShirred Slip OnKeystonePremiumS-A4WhiteKevlar2€39.54
SUPERIOR GLOVE 378GKGVBS Leather Gloves, Size S, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYV 378GKGVBSShirred Slip OnKeystonePremiumSPadded PalmA5BrownKevlar2€82.86
SUPERIOR GLOVE 378GKGVBXS Leather Gloves, XS, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYW 378GKGVBXSShirred Slip OnKeystonePremiumXSPadded PalmA5BrownKevlar2€83.64
SUPERIOR GLOVE 375GTVBL Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr | CT2CJR 375GTVBLExtended GauntletStraightStandard-Padded Knuckles-Brown-2€71.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR 375GTVBS Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr
€84.25 /unit