Flat Shipping

Flat Shipping at €24.99 + VAT

SUPERIOR GLOVE 378GKTAXS Leather Gloves, XS, Goatskin, Premium, Glove, Full Finger, Unlined, 12 PK | CT2VBG

SUPERIOR 378GKTAXS Leather Gloves, XS, Goatskin, Premium, Glove, Full Finger, Unlined, 12 PK

Item: CT2VBG Model: 378GKTAXSCross Ref: 321WJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Back ColorWhite
Back MaterialGoat Leather
Cuff StyleShirred Slip On
Double PalmNo
Finger CoverageFull Finger
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialUnlined
MaterialGoatskin
Mfr. SeriesENDURA(R) 378GKTA
Oil-resistantNo
Palm ColorWhite
Palm MaterialGoat Leather
Reflective BackingNo
SizeXS
Stitching MaterialCotton, Polyester
Thumb StyleKeystone
Additional Hazard ProtectionNone
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove Liner MaterialUnlined
Glove Palm MaterialGoatskin
Leather GradePremium
Oil ResistantNo
SeriesEndura(R) 378GKTA
Size- AlphaXS
Size- Numeric6

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCuff StyleThumb StyleGrade Of LeatherSizeFeaturesAnsi/isea Cut LevelBack ColorStitching MaterialPkg. Qty.Price
SUPERIOR GLOVE 378GKGVBXX Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Brown, 1 Pair | CR8RYQ 378GKGVBXXShirred Slip OnKeystonePremium2XLPadded PalmA5BrownKevlar1€83.64
SUPERIOR GLOVE 378GKGVB3X Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, Brown, 1 Pair | CR8RYR 378GKGVB3XShirred Slip OnKeystonePremium3XLPadded PalmA5BrownKevlar1€83.64
SUPERIOR GLOVE 378GKTFGXXX Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, White, 1 Pair | CR8RYT 378GKTFGXXXShirred Slip OnKeystonePremium3XL-A4WhiteKevlar2€39.54
SUPERIOR GLOVE 378GKTFGS Leather Gloves, Size S, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYU 378GKTFGSShirred Slip OnKeystonePremiumS-A4WhiteKevlar2€39.54
SUPERIOR GLOVE 378GKGVBS Leather Gloves, Size S, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYV 378GKGVBSShirred Slip OnKeystonePremiumSPadded PalmA5BrownKevlar2€82.86
SUPERIOR GLOVE 378GKGVBXS Leather Gloves, XS, Drivers Glove, Full Leather Leather Coverage, Premium, 1 Pair | CR8RYW 378GKGVBXSShirred Slip OnKeystonePremiumXSPadded PalmA5BrownKevlar2€83.64
SUPERIOR GLOVE 375GTVBL Leather Gloves, -4 Deg F Min Temp, Standard, Drivers Glove, Goatskin, Straight Thumb, 1 Pr | CT2CJR 375GTVBLExtended GauntletStraightStandard-Padded Knuckles-Brown-2€71.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR 378GKTAXS Leather Gloves, XS, Goatskin, Premium, Glove, Full Finger, Unlined, 12 PK
€189.04 /pack