SUPER-STRUT H104-5/8X10EG Threaded Rod, 5/8 In - 11 Thread Size, Steel, 10 In Lg., Electro Galv

Item: CF6AWV Model: H104-5/8X10EG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
Diameter5/8"
FinishElectro Galvanized
Length10"
MaterialSteel
SeriesH104 Series
Thread Size5/8"-11

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT H104-5/8X10EG Threaded Rod, 5/8 In - 11 Thread Size, Steel, 10 In Lg., Electro Galv