WINSMITH E43MDSS53440EK | AX4HUA

WINSMITH E43MDSS53440EK Gear Reducer, 180TC Input Flange, Hollow Bore

Item: AX4HUA Model: E43MDSS53440EK
In Stock

Get it by Friday, Jun 13

€5,125.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 183
Ship height (cm)31.12
Ship length (cm)33.02
Ship width (cm)40.64
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E43MDSS53310GC | AX4ARU E43MDSS53310GCE43MDSS53310GC€4,047.62
WINSMITH E43MDSS52270HC | AX4CWY E43MDSS52270HCE43MDSS52270HC€3,440.89
WINSMITH E43MDSS54440DN | AX4FGQ E43MDSS54440DNE43MDSS54440DN€3,319.86
WINSMITH E43MDSS52260HC | AX4GAH E43MDSS52260HCE43MDSS52260HC€3,440.89
WINSMITH E43MDSS54320B7 | AX4GMQ E43MDSS54320B7E43MDSS54320B7€2,768.01
WINSMITH E43MDSS52310GC | AX4QPT E43MDSS52310GCE43MDSS52310GC€4,047.62
WINSMITH E43MDSS53320EK | AX4QZZ E43MDSS53320EKE43MDSS53320EK€4,047.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E43MDSS53440EK Gear Reducer, 180TC Input Flange, Hollow Bore
€5,125.74 /unit