Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT FS-200SS GD 120.00 Channel Half Slot 10 Feet Gold 12 Gauge | AB9ZXD 2HAL8

SUPER-STRUT FS-200SS GD 120.00 Channel Half Slot 10 Feet Gold 12 Gauge

Item: AB9ZXD Model: FS-200SS GD 120.00Cross Ref: 2HAL8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
ColorGold
Depth1 5/8"
FinishGold Galvanized
Length10 ft.
MaterialSteel
Size1 5/8" x 1 5/8"
StyleStandard
Width1.62"
Channel TypeSlotted
Load Capacity330 lbs.
Overall Height1 5/8"
Overall Length10 ft.
Overall Width1 5/8"
Slot TypeSlotted
Slot Width9/16"
Strut Channel StyleSingle
Thickness3/32"

Shipping Info:

Ship weight (kg) 8.325
Ship height (cm)4.06
Ship length (cm)2.54
Ship width (cm)4.06
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthColorSizeInside DimensionsStyleGradePrice
SUPER-STRUT FS-500SS ST4 120.00 Channel Half Slot 10 Feet 14 Gauge Ss | AB9ZWY 2HAL3 FS-500SS ST4 120.00Stainless SteelStainless Steel0.812"Silver1.625" x 0.812"-Standard-€149.67
SUPER-STRUT FS-200SS ST4 120.00 Channel Half Slot 10 Feet 12 Gauge Ss | AB9ZXE 2HAL9 FS-200SS ST4 120.00Stainless SteelStainless Steel1 5/8"Silver1 5/8" x 1 5/8"-Standard304€217.63
SUPER-STRUT FS-500SS GD 120.00 Channel Half Slot 10ft Gold 14 Gauge | AB9ZXK 2HAN5 FS-500SS GD 120.00SteelGold Galvanized0.812"Gold1.625" x 0.812"-Standard-€74.22
SUPER-STRUT FS-200SS PG 120.00 Channel Half Slot 10 Feet | AE7GCU 5YB79 FS-200SS PG 120.00SteelPregalvanized1 5/8"Silver1 5/8" x 1 5/8"-Standard-€65.82
SUPER-STRUT FS-500SS PG 120.00 Channel Half Slot 10 Feet | AE7GCV 5YB80 FS-500SS PG 120.00SteelPregalvanized0.812"Silver1.625" x 0.812"-Standard-€50.35
SUPER-STRUT FS-500SS GR 120.00 Channel Half Slot 10 Feet | AE7GCW 5YB81 FS-500SS GR 120.00SteelUrethane Powder Coat0.812"Green1.625" x 0.812"-Standard-€64.68
SUPER-STRUT FS-200SS GR 60.00 Channel Half Slot 5 Feet | AE7GDC 5YB87 FS-200SS GR 60.00SteelUrethane Powder Coat1 5/8"Green1 5/8" x 1 5/8"-Standard-€53.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT FS-200SS GD 120.00 Channel Half Slot 10 Feet Gold 12 Gauge
€108.47 /unit