HELICOIL 05CBB Straight Flute Bottoming Tap, 3B, 5-40 Thread Size | CH3VUH

HELICOIL 05CBB Straight Flute Bottoming Tap, 3B, 5-40 Thread Size

Item: CH3VUH Model: 05CBB
In Stock

Get it by Monday, Jun 16

€88.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread TypeCoarse
Type3B

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.03
Ship length (cm)8.57
Ship width (cm)3.03
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 01CBB Straight Flute Bottoming Tap, 3B, 1-64 Thread Size | CH3VUD 01CBB-Coarse-
RFQ
HELICOIL 02CBB Straight Flute Bottoming Tap, 3B, 2-56 Thread Size | CH3VUE 02CBB-Coarse€36.43
HELICOIL 03CBB Straight Flute Bottoming Tap, 3B, 3-48 Thread Size | CH3VUF 03CBB-Coarse-
RFQ
HELICOIL 04CBB Straight Flute Bottoming Tap, 3B, 4-40 Thread Size | CH3VUG 04CBB-Coarse€28.40
HELICOIL 06CBB Straight Flute Bottoming Tap, 3B, 6-32 Thread Size | CH3VUJ 06CBB-Coarse€28.41
HELICOIL 1CBB Straight Flute Bottoming Tap, 3B, 12-24 Thread Size | CH3VUK 1CBB-Coarse€285.73
HELICOIL 2CBB Straight Flute Bottoming Tap, 3B, 8-32 Thread Size | CH3VUL 2CBB-Coarse€28.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 05CBB Straight Flute Bottoming Tap, 3B, 5-40 Thread Size
€88.10 /unit