SUPER-STRUT E157-5/8X12B Eye Bolt, 5/8 x 12 Inch Size, Black | CF6AUM

SUPER-STRUT E157-5/8X12B Eye Bolt, 5/8 In - 3 Thread Size, Machinery, 1810 lbs. Working Load Limit, Plain

Item: CF6AUM Model: E157-5/8X12B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Eye Inside Dia.5/8"
Eye Outside Dia.1"
FinishPlain
Length12"
MaterialSteel
Shank Dia.5/8"
Shank Length12"
Shoulder StyleWithout Shoulder
System Of MeasurementImperial
Thread Length3"
Thread Size5/8"-3
Thread StyleUnthreaded
Thread TypeFine
TypeMachinery Eye Bolt
Working Load Limit1810 lbs.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Price
APPROVED VENDOR 35Z509 Eye Bolt Without Shoulder 3/4-10 | AC6QRY U16180.075.02503/4"-102 1/2"1 1/2"2 1/2"2 13/16"5000 lbs.Coarse3/4"€32.70
KEN FORGING K2004-BLANK Eye Bolt Blank Lift Without Shoulder 7/16 In | AC9TTK 3JWL3 K2004-BLANK-1 3/8"1 3/32"-1 27/32"-Not Applicable7/16"€7.56
KEN FORGING K2006-BLANK Eye Bolt Blank Lift Without Shoulder 9/16 In | AC9TTL 3JWL4 K2006-BLANK-1 5/8"1 9/32"-2 9/32"-Not Applicable9/16"€12.23
KEN FORGING K2015-BLANK Eye Bolt Blank Lift Without Shoulder 1 3/4 In | AC9TTM 3JWL5 K2015-BLANK-3 3/4"2 7/8"-6 1/16"-Not Applicable1 3/4"€106.71
KEN FORGING K2016-BLANK Eye Bolt Blank Lift Without Shoulder 2 In | AC9TTN 3JWL6 K2016-BLANK-4"3 1/4"-6 7/8"-Not Applicable2"€140.78
KEN FORGING K2017-BLANK Eye Bolt Blank Lift Without Shoulder 2 1/2 In | AC9TTP 3JWL7 K2017-BLANK-5"4"-8 9/16"-Not Applicable2 1/2"€629.19
KEN FORGING K2015 Eye Bolt Lift Without Shoulder Steel 1 3/4-5 | AC9TTQ 3JWL8 K20151 3/4"-53 3/4"2 7/8"3 3/4"6 1/16"28000 lbs.Coarse1 3/4"€114.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT E157-5/8X12B Eye Bolt, 5/8 In - 3 Thread Size, Machinery, 1810 lbs. Working Load Limit, Plain