SUPER-STRUT E148-1/2 Lock Washer, 1/2 In Fits Bolt Size, Split Lock, 1/2 In I.D., Gold Galv, Steel

Item: CF6APH Model: E148-1/2
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
FinishGold Galvanized
Fits Bolt Sizes1/2"
Inside Dia.1/2"
MaterialSteel
System Of MeasurementImperial
TypeSplit Lock

Shipping Info:

Ship weight (kg) 0.0023
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessTypeMaterialFinishPrice
SUPER-STRUT E148-5/16 Lock Washer, 5/16 Inch Size | CF4YEU E148-5/165/16"0.325"0.586"0.0781"Split LockSteelGold Galvanized-
RFQ
SUPER-STRUT E148-5/8 Lock Washer, 5/8 Inch Size | CF6AVG E148-5/85/8"0.641"1.073"0.156"Split LockSteelGold Galvanized-
RFQ
SUPER-STRUT E148-3/8 Lock Washer, 3/8 Inch Size | CF6AVH E148-3/83/8"3/8"--Split LockSteelGold Galvanized-
RFQ
SUPER-STRUT E148-1/4 Lock Washer, 1/4 Inch Size | CF6AVJ E148-1/41/4"0.26"0.487"1/16"Split LockSteelGold Galvanized-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT E148-1/2 Lock Washer, 1/2 In Fits Bolt Size, Split Lock, 1/2 In I.D., Gold Galv, Steel