SUPER-STRUT AW205R-EG Support Bracket, Right Side, Electrogalvanized

Item: CF4ZUE Model: AW205R-EG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Bracket
ColorSilver
FinishElectro Galvanized
Height1 3/4"
Length1 7/8"
MaterialSteel
Number Of Holes3
Width1 5/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFinishNumber Of HolesColorThicknessPrice
SUPER-STRUT AW205L-EG Support Bracket, Left Side, Electrogalvanized | CF4ZUF AW205L-EGElectro Galvanized3Silver--
RFQ
SUPER-STRUT AW204-GR Support Bracket, Green | CF4ZUL AW204-GRHot Dip Galvanized4-1/4"-
RFQ
SUPER-STRUT AW204-EG Support Bracket, Electrogalvanized | CF4ZUM AW204-EGElectro Galvanized4Silver--
RFQ
SUPER-STRUT S247SS6 Support Bracket, 6 Inch Length, Stainless Steel | CF6BHM S247SS6-4---
RFQ
SUPER-STRUT S236 Support Bracket, 20.5 Inch Length | CF6BHQ S236-----
RFQ
SUPER-STRUT S217SS Support Bracket, Stainless Steel | CF6BHV S217SS-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT AW205R-EG Support Bracket, Right Side, Electrogalvanized