SUPER-STRUT AW-220-EG Channel Wing Fitting, Electrogalvanized

Item: CF4ZUH Model: AW-220-EG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Wing Fitting
ColorSilver
FinishElectro Galvanized
Height2"
Length5.406"
MaterialSteel
Number Of Holes5

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialFinishColorNumber Of HolesHeightThicknessDepthTypePrice
SUPER-STRUT A218 Wing Fitting 3 Tab Tee Gold | AB9ZVT 2HAE8 A218Carbon SteelGalvanizedGold--0.25"3 7/8"3 Tab Tee€20.99
SUPER-STRUT AW205 L Wing Fitting Tab Left Gold | AB9ZVV 2HAF1 AW205 LCarbon SteelGalvanizedGold31 3/4"0.25"1 3/4"Tab Left€11.59
SUPER-STRUT AW205 R Wing Fitting Tab Right Gold | AB9ZVX 2HAF3 AW205 RCarbon SteelGalvanizedGold31 3/4"0.25"1 3/4"Tab Right€12.73
SUPER-STRUT AW220 Wing Fitting 180 Degree 2 Tabs Gold | AB9ZVZ 2HAF5 AW220Carbon SteelGalvanizedGold--0.25"2"-€17.45
SUPER-STRUT AW228 Channel Wing Fitting | CF4XRL AW228SteelGalvanizedGold123 7/8"----
RFQ
SUPER-STRUT AW226 Channel Wing Fitting | CF4XRM AW226SteelGalvanizedGold62"----
RFQ
SUPER-STRUT AW224 Channel Wing Fitting | CF4XRN AW224SteelGalvanizedGold83 7/8"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT AW-220-EG Channel Wing Fitting, Electrogalvanized