Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT AW220 Wing Fitting 180 Degree 2 Tabs Gold | AB9ZVZ 2HAF5

SUPER-STRUT AW220 Wing Fitting 180 Degree 2 Tabs Gold

Item: AB9ZVZ Model: AW220Cross Ref: 2HAF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Wing Fitting
Angle180°
ColorGold
Depth2"
FinishGalvanized
MaterialCarbon Steel
Thickness0.25"
Width5.406"
Fitting TypeZ Shape Fitting
Overall Depth2"
Overall Width5 13/32"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)6.6
Ship length (cm)14.73
Ship width (cm)10.16
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorNumber Of HolesHeightThicknessDepthTypePrice
SUPER-STRUT A218 Wing Fitting 3 Tab Tee Gold | AB9ZVT 2HAE8 A218Carbon SteelGalvanizedGold--0.25"3 7/8"3 Tab Tee€20.99
SUPER-STRUT AW205 L Wing Fitting Tab Left Gold | AB9ZVV 2HAF1 AW205 LCarbon SteelGalvanizedGold31 3/4"0.25"1 3/4"Tab Left€11.59
SUPER-STRUT AW205 R Wing Fitting Tab Right Gold | AB9ZVX 2HAF3 AW205 RCarbon SteelGalvanizedGold31 3/4"0.25"1 3/4"Tab Right€12.73
SUPER-STRUT AW228 Channel Wing Fitting | CF4XRL AW228SteelGalvanizedGold123 7/8"----
RFQ
SUPER-STRUT AW226 Channel Wing Fitting | CF4XRM AW226SteelGalvanizedGold62"----
RFQ
SUPER-STRUT AW224 Channel Wing Fitting | CF4XRN AW224SteelGalvanizedGold83 7/8"----
RFQ
SUPER-STRUT AW219 Channel Wing Fitting | CF4XRP AW219SteelGalvanizedGold103 7/8"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT AW220 Wing Fitting 180 Degree 2 Tabs Gold
€18.67 /unit