SUPER-STRUT AN270-5 Fitting, 5 Inch Size | CF4XCR

SUPER-STRUT AN270-5 Fitting, 5 Inch Size

Item: CF4XCR Model: AN270-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ColorGold
FinishGalvanized
Height14"
Length10 3/8"
MaterialSteel
Number Of Holes2

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFinishMaterialColorNumber Of HolesHeightMounting Hole Dia.Mounting Holes O.c.Price
SUPER-STRUT AN270-4 Fitting, 4 Inch Size | CF4XCT AN270-4GalvanizedSteelGold-----
RFQ
SUPER-STRUT NM-SFP-2S Fitting, 2 Hole | CF4YJV NM-SFP-2S---2-0.406"1.276"-
RFQ
SUPER-STRUT RZA1200173/4EG Fitting | CF6BDJ RZA1200173/4EG--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT AN270-5 Fitting, 5 Inch Size