Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT A716 3/8 Cushioned Pipe Clamp 3/8 Inch Gold | AC2ABJ 2HCG6

SUPER-STRUT A716 3/8 Cushioned Pipe Clamp 3/8 Inch Gold

Item: AC2ABJ Model: A716 3/8Cross Ref: 2HCG6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Pipe Clamp
ColorGold
Conduit Size3/8"
Depth1 1/4"
FinishGalvanized
Length4.5 ft.
MaterialCarbon Steel, Rubber
Steel Thickness1/4"
Thickness14 ga.
TypeCushioned
Width1.3"
Conduit Trade Size3/8"
IncludesBolt, Cushion, Nut
Overall Depth1 1/4"
Overall Width1 1/4"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code7326908530
Country of OriginUS

Product Variants

ProductModelThicknessConduit SizeFinishMaterialColorDepthTypeSteel ThicknessPrice
SUPER-STRUT A716 1/4 Cushioned Pipe Clamp 1/4 Inch Gold | AC2ABH 2HCG5 A716 1/41/4"1/4"GalvanizedCarbon Steel, RubberGold1 1/4"Cushioned1/4"€6.19
SUPER-STRUT A716 1/2 Cushioned Pipe Clamp 1/2 Inch Gold | AC2ABK 2HCG7 A716 1/214 ga.1/2"GalvanizedCarbon Steel, RubberGold1 1/4"Cushioned1/4"€7.35
SUPER-STRUT A716 1 3/8 Cushioned Pipe Clamp 1 3/8 Inch Gold | AC2ABL 2HCG8 A716 1 3/814 ga.1 3/8"GalvanizedCarbon Steel, RubberGold1 1/4"Cushioned1/4"€13.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A716 3/8 Cushioned Pipe Clamp 3/8 Inch Gold
€6.72 /unit