Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT A716 1 3/8 Cushioned Pipe Clamp 1 3/8 Inch Gold | AC2ABL 2HCG8

SUPER-STRUT A716 1 3/8 Cushioned Pipe Clamp 1 3/8 Inch Gold

Item: AC2ABL Model: A716 1 3/8Cross Ref: 2HCG8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Pipe Clamp
ColorGold
Conduit Size1 3/8"
Depth1 1/4"
FinishGalvanized
Length8 ft.
MaterialCarbon Steel, Rubber
Max. Clamp Dia.1 3/8"
Steel Thickness1/4"
Thickness14 ga.
TypeCushioned
Width7"
Conduit Trade Size1 3/8"
IncludesBolt, Cushion, Nut
Overall Depth1 1/4"
Overall Width7"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)19.81
HS code7326908530
Country of OriginUS

Product Variants

ProductModelThicknessConduit SizeFinishMaterialColorDepthTypeSteel ThicknessPrice
SUPER-STRUT A716 1/4 Cushioned Pipe Clamp 1/4 Inch Gold | AC2ABH 2HCG5 A716 1/41/4"1/4"GalvanizedCarbon Steel, RubberGold1 1/4"Cushioned1/4"€6.19
SUPER-STRUT A716 3/8 Cushioned Pipe Clamp 3/8 Inch Gold | AC2ABJ 2HCG6 A716 3/814 ga.3/8"GalvanizedCarbon Steel, RubberGold1 1/4"Cushioned1/4"€6.07
SUPER-STRUT A716 1/2 Cushioned Pipe Clamp 1/2 Inch Gold | AC2ABK 2HCG7 A716 1/214 ga.1/2"GalvanizedCarbon Steel, RubberGold1 1/4"Cushioned1/4"€7.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A716 1 3/8 Cushioned Pipe Clamp 1 3/8 Inch Gold
€15.29 /unit