Flat Shipping

Flat Shipping at €24.99 + VAT

SUPER-STRUT 702 3/4 SS Rigid Pipe Strap 3/4 Inch Stainless Steel - Pack Of 10 | AC2ABW 2HCH8

SUPER-STRUT 702 3/4 SS Rigid Pipe Strap 3/4 Inch Stainless Steel - Pack Of 10

Item: AC2ABW Model: 702 3/4 SSCross Ref: 2HCH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Rigid Pipe Strap
ColorSilver
Conduit Size3/4"
FinishStainless Steel
Grade304
MaterialStainless Steel
Rigid/pipe Size0.75"
Steel Thickness1/4"
Thickness14 ga.
Conduit Trade Size3/4"
Overall Depth1 1/4"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialFinishSizeThicknessConduit SizeGaugeRigid/pipe SizeColorPkg. Qty.Price
SUPER-STRUT 702 3 1/2 EG Rigid Pipe Strap 3 1/2 Inch Silver - Pack Of 10 | AC2ABU 2HCH6 702 3 1/2 EGHot Rolled Carbon Steel BarsElectro Galvanized-12 ga.3 1/2"-3 1/2"Silver10€97.16
SUPER-STRUT 702 1/2 SS Rigid Pipe Strap 1/2 Inch Stainless Steel - Pack Of 10 | AC2ABV 2HCH7 702 1/2 SSStainless SteelStainless Steel-12 ga.1/2"-0.5"Silver10€69.87
SUPER-STRUT 702 1 SS Rigid Pipe Strap 1 Inch Stainless Steel - Pack Of 10 | AC2ABX 2HCH9 702 1 SSStainless SteelStainless Steel-14 ga.1"-1"Silver10€65.57
SUPER-STRUT 702 1 1/4 SS Rigid Pipe Strap 1 1/4 Inch Stainless Steel - Pack Of 10 | AC2ABY 2HCJ1 702 1 1/4 SSStainless SteelStainless Steel-14 ga.1 1/4"--Silver10€84.38
SUPER-STRUT 702 1 1/2 SS Rigid Pipe Strap 1-1/2 Inch Stainless Steel - Pack Of 10 | AC2ABZ 2HCJ2 702 1 1/2 SSStainless SteelStainless Steel-12 ga.1 1/2"--Silver10€145.70
SUPER-STRUT 702 2 SS Rigid Pipe Strap 2 Inch Stainless Steel - Pack Of 10 | AC2ACA 2HCJ3 702 2 SSStainless SteelStainless Steel-12 ga.2"-2"Silver10€164.22
SUPER-STRUT 702 2 1/2EG Strap Rigid Pipe - Pack Of 10 | AE7GDK 5YB94 702 2 1/2EGCold Formed SteelElectro Galvanized-12 ga.2 1/2"--Silver10€72.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT 702 3/4 SS Rigid Pipe Strap 3/4 Inch Stainless Steel - Pack Of 10
€74.88 /unit