Flat Shipping

Flat Shipping at €24.99 + VAT

SUPCO TA-7 Temp. Alarm -10 To 80f Battery Operated | AD8FVQ 4JZ61

SUPCO TA-7 Temp. Alarm -10 To 80f Battery Operated

Item: AD8FVQ Model: TA-7Cross Ref: 4JZ61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Alarm
Accuracy-5°F to +5°F
Activation TypeTemp Rise Only
AdjustableAdjustable
Alarm SettingActivate On Temp Rise Only
Alarm StyleAudible
ApplicationCold Storage Facilities, Computer Rooms, Convenience Stores, Florists, Food Markets, Greenhouses, Laboratories, Pharmaceutical Storage Facilities, Refrigerated Transport, Restaurants
Audible Alarm Volume70 dB
Cable Length6 ft.
Cord Length72"
Depth1"
FeaturesCord Length May Be Extended Up To 100 Ft Using Additional Wire
Height5 3/4"
IncludesInstructions
IndicationAudible
Output Contact Default200 ft. , No
Power SourceBattery
Probe Dia.1/8"
Probe Length6 ft.
ScaleFahrenheit
Sensor TypeThermistor
Temp. Range-10°F to +80°F
Time Delay1 hr.
Width1 1/2"
Alarm Temperature Range-10°F to 80°F
Battery Run Time36 hrs.
Battery Type9V Alkaline
Compatible Probe Extension200 ft.
Includes BatteriesNo
Number Of Set PointsSingle Point
Power Source Details9V Alkaline
Probe And SensorThermistor Encapsulated Sensor with 6 ft. Cord, Max. 200 ft. Extension
Probe Built1/8" x 6 ft. PFA Coated Stainless Steel Probe
Probe ConstructionEncapsulated Sensor with 6 ft. Cord
Probe Diameter0.125"
Probe MaterialPFA Coated Stainless Steel
Product TypeGeneral Purpose Temperature Alarm

Shipping Info:

Ship weight (kg) 0.1058
Ship height (cm)5.08
Ship length (cm)23.88
Ship width (cm)10.92
HS code8531800040
Country of OriginCN

Product Variants

ProductModelPower SourceActivation TypeAlarm SettingAudible Alarm VolumeDepthHeightIndicationProbe LengthPrice
SUPCO TA2 Temperature Alarm -10 To 80f | AD2NPY 3T186 TA2120V ACTemp Rise Or FallActivate On Temp Rise Or Fall90 dB1 5/8"4 7/8"Audio And Visual6 ft.€93.44
SUPCO TA-6 Temperature Alarm -10 To 80f 120vac | AD8FVP 4JZ60 TA-6120V ACTemp Rise Or FallActivate On Temp Rise Or Fall90 dB1 5/8"4 7/8"Audio And Visual15 ft.€183.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO TA-7 Temp. Alarm -10 To 80f Battery Operated
€73.07 /unit