SUPCO SHL516 Thermostat Limit Plenum Range 210-170f | AB9ULM 2FBY1

SUPCO SHL516 Thermostat Limit Plenum Range 210-170f

Item: AB9ULM Model: SHL516Cross Ref: 2FBY1
In Stock

Get it by Tuesday, Jun 17

€11.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Control
ApplicationLimit Control
Circuit #1 Switch Closes @ (f)170°F
Circuit #1 Switch Opens @ (f)210°F
Differential40°F
Element Insertion Length3 1/8"
Element TypeInsertion
Height2 7/8"
Inductive Amps @ 120v3A
Inductive Amps @ 240v1.5A
Insertion Length3 1/8"
MountingBoard Mount
Overall Height3"
Overall Width1 7/8"
Reset TypeAutomatic Reset
Resistive Amps @ 120v15A
Resistive Amps @ 240v Ac10A
Resistive Rating 240v10
Switch ActionOpen On Rise
TypeAuto Reset Plenum Mount, Fixed Temp
Width1 7/8"
Contact FormSPST
Input Voltage120/240V AC
Product TypePlenum Thermostat
Resistive Amps @ 120v Ac15A
SeriesSHL Series
StandardsUL LISTED
Switch Closing Temperature170°F
Switch Opening Temperature210°F

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)6.35
Ship length (cm)7.37
Ship width (cm)9.91
HS code9032100060
Country of OriginMX

Product Details:

    • Element Insertion Length (In.) (3-1/8)
    • Resistive Rating 240V (10)

Product Variants

ProductModelElement Insertion LengthDifferentialHeightCircuit #1 Switch Opens @ (f)Circuit #1 Switch Closes @ (f)Switch ActionInductive Amps @ 120vInductive Amps @ 240vPrice
SUPCO SHL501 Thermostat Limit Plenum Range 170-130f | AB9ULA 2FBW8 SHL5013 1/8"40°F2 7/8"170°F130°FOpen On Rise3A1.5A€16.17
SUPCO SHL502 Thermostat Limit Plenum Range 180-150f | AB9ULB 2FBW9 SHL5023 1/8"30°F2 7/8"180°F150°FOpen On Rise3A1.5A€16.17
SUPCO SHL503 Thermostat Limit Plenum Range 190-150f | AB9ULC 2FBX1 SHL5033 1/8"40°F2 7/8"190°F150°FOpen On Rise3A1.5A€16.17
SUPCO SHL504 Thermostat Limit Plenum Range 240-200f | AB9ULD 2FBX2 SHL5043 1/8"40°F2 7/8"240°F200°FOpen On Rise3A1.5A€16.17
SUPCO SHL506 Thermostat Limit Plenum Range 170-130f | AB9ULE 2FBX3 SHL5061 7/8"40°F2 7/8"170°F130°FOpen On Rise3A1.5A€11.51
SUPCO SHL507 Thermostat Limit Plenum Range 140-110f | AB9ULF 2FBX4 SHL5073 1/8"30°F2 7/8"140°F110°FOpen On Rise3A1.5A€11.51
SUPCO SHL508 Thermostat Limit Plenum Range 190-170f | AB9ULG 2FBX5 SHL5083 1/8"20°F2 7/8"190°F170°FOpen On Rise3A1.5A€11.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO SHL516 Thermostat Limit Plenum Range 210-170f
€11.51 /unit