Flat Shipping

Flat Shipping at €24.99 + VAT

SUNDSTROM SAFETY SR 100 S/M Half Mask Respirator, SR 100, 0 Cartridges Included, Silicone, S Mask Size | CU4VNW

SUNDSTROM SAFETY SR 100 S/M Half Mask Respirator, 0 Cartridges Included, Silicone, S Mask Size

Item: CU4VNW Model: SR 100 S/MCross Ref: 6GGT3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Mask Respirator
Cartridges IncludedNo
ColorBlue
Configured ForCartridges, Filters, Supplied Air System
Disposable/ ReusableReusable
Facepiece MaterialSilicone
Head Harness MaterialElastic
Mask Headstrap TypeStandard
Mask SizeS
Niosh RatingNot Rated
Number Of Cartridges Included0
Respirator Connection TypeSnap In Gasket
SeriesSR 100 Series
Typical ApplicationConcrete, Stone, Fracking, Foundry Work
StandardsNIOSH 42 CFR 84

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCartridges IncludedColorNumber Of Cartridges IncludedDisposable/ ReusableMask Headstrap TypeRespirator Connection TypePrice
SUNDSTROM SAFETY H10-0014 Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, M Mask Size | CU4VNH H10-0014YesBlue1ReusableStandardSnap In Gasket€97.03
SUNDSTROM SAFETY H05-6821M Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, M Mask Size, P100 | CU4VNJ H05-6821MYesBlue1ReusableStandardSnap In Gasket€89.25
SUNDSTROM SAFETY H10-0015 Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, S Mask Size | CU4VNK H10-0015YesBlue1ReusableStandardSnap In Gasket€97.03
SUNDSTROM SAFETY H05-6821S Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, S Mask Size | CU4VNL H05-6821SYesBlue1ReusableStandardSnap In Gasket€89.25
SUNDSTROM SAFETY H05-6321M Half Mask Respirator Kit, 1 Cartridges Included, Silicone, M Mask Size | CU4VNM H05-6321MYesBlue1ReusableStandardSnap In Gasket€88.24
SUNDSTROM SAFETY H05-5421M Half Mask Respirator Kit, 1 Cartridges Included, Silicone, M Mask Size | CU4VNN H05-5421MYesBlue1ReusableStandardSnap In Gasket€129.98
SUNDSTROM SAFETY H05-6321S Half Mask Respirator Kit, 1 Cartridges Included, Silicone, S Mask Size | CU4VNP H05-6321SYesBlue1ReusableStandardSnap In Gasket€88.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUNDSTROM SAFETY SR 100 S/M Half Mask Respirator, 0 Cartridges Included, Silicone, S Mask Size
€60.30 /unit