Flat Shipping

Flat Shipping at €24.99 + VAT

SUNDSTROM SAFETY H05-6821M Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, M Mask Size, P100 | CU4VNJ

SUNDSTROM SAFETY H05-6821M Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, M Mask Size, P100

Item: CU4VNJ Model: H05-6821MCross Ref: 33W791
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Mask Respirator Kit
Cartridges IncludedYes
ColorBlue
Configured ForCartridges, Filters
Disposable/ ReusableReusable
Facepiece MaterialSilicone , Silicone Rubber
Head Harness MaterialElastic
Includes(1) P100 Filter, (10) Prefilter, (1) Hard Plastic Storage Box
Mask Headstrap TypeStandard
Mask SizeM
Niosh RatingP100
Number Of Cartridges Included1
Respirator Connection TypeSnap In Gasket
StandardsFDA, NIOSH

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCartridges IncludedColorNumber Of Cartridges IncludedDisposable/ ReusableMask Headstrap TypeRespirator Connection TypePrice
SUNDSTROM SAFETY H10-0014 Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, M Mask Size | CU4VNH H10-0014YesBlue1ReusableStandardSnap In Gasket€97.03
SUNDSTROM SAFETY H10-0015 Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, S Mask Size | CU4VNK H10-0015YesBlue1ReusableStandardSnap In Gasket€97.03
SUNDSTROM SAFETY H05-6821S Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, S Mask Size | CU4VNL H05-6821SYesBlue1ReusableStandardSnap In Gasket€89.25
SUNDSTROM SAFETY H05-6321M Half Mask Respirator Kit, 1 Cartridges Included, Silicone, M Mask Size | CU4VNM H05-6321MYesBlue1ReusableStandardSnap In Gasket€88.24
SUNDSTROM SAFETY H05-5421M Half Mask Respirator Kit, 1 Cartridges Included, Silicone, M Mask Size | CU4VNN H05-5421MYesBlue1ReusableStandardSnap In Gasket€129.98
SUNDSTROM SAFETY H05-6321S Half Mask Respirator Kit, 1 Cartridges Included, Silicone, S Mask Size | CU4VNP H05-6321SYesBlue1ReusableStandardSnap In Gasket€88.24
SUNDSTROM SAFETY H05-5421S Half Mask Respirator Kit, 1 Cartridges Included, Silicone, S Mask Size, Elastic | CU4VNQ H05-5421SYesBlue1ReusableStandardSnap In Gasket€125.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUNDSTROM SAFETY H05-6821M Half Mask Respirator Kit, 1 Cartridges Included, Silicone Rubber, M Mask Size, P100
€93.89 /unit