Flat Shipping

Flat Shipping at €24.99 + VAT

SUGATSUNE US-120/M Pull Handle Unthreaded Through Holes | AE2EBF 4WRY3

SUGATSUNE US-120/M Pull Handle Unthreaded Through Holes

Item: AE2EBF Model: US-120/MCross Ref: 4WRY3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorNatural
FinishPolish
GradeGrade 304
Grip Dia.0.438"
Grip Height0.734"
Grip Length2 1/4"
Grip Thickness0.438"
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center4.016"
Mounting TypeUnthreaded Through Holes
Overall Length4.719"
Overall Width3/4"
Projection1.266"
Ansi/bhma FinishBright Stainless Steel
Folding TypeFixed
Grip Offset1 1/4"
Grip ShapeRectangular
Grip Width2 3/4"
Handle ShapeBridge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyStainless Steel
Number Of Mounting Holes2
Product Count20
Product TypePull Handle
Projection TypeNon-Recessed
Screw Size3.5 mm x 20 mm
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)3.81
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE US-120/M Pull Handle Unthreaded Through Holes
€50.83 /unit