BALDOR / DODGE 077344 Type EXL Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BE9CEF

BALDOR / DODGE 077344 F4B-EXL-300RE Type EXL Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel

Item: BE9CEF Model: 077344Cross Ref: F4B-EXL-300RE
Limited Availability
€1,450.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size24"

Shipping Info:

Ship weight (kg) 15.75
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 077322 Type EXL Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BE7YEP 0773223.438"TaperedTriple LipSteelSet Screw€2,170.24
BALDOR / DODGE 077336 Type EXL Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BE7YEQ 0773362"TaperedTriple LipSteelSet Screw€751.71
BALDOR / DODGE 077314 Type EXL Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BE8BZD 0773142.438"TaperedTriple LipSteelSet Screw€944.62
BALDOR / DODGE 077350 Type EXL Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel | BE8EDP 07735048"TaperedTriple LipSteelSet Screw€3,116.12
BALDOR / DODGE 077343 Type EXL Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BE8FHH 0773432.938"TaperedTriple LipSteelSet Screw€1,450.04
BALDOR / DODGE 077302 Type EXL Bearing, Shaft Size 1.25 Inch, Bore Tapered, Steel | BE8KWE 0773021 1/4"TaperedTriple LipSteelSet Screw€526.64
BALDOR / DODGE 077335 Type EXL Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BE8LHP 0773351.938"TaperedTriple LipSteelSet Screw€751.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 077344 F4B-EXL-300RE Type EXL Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel
€1,450.04 /unit