Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CRP9 Door Holder Right Hand | AD6ZCL

SUGATSUNE 4CRP9 Door Holder Right Hand

Item: AD6ZCL Model: 4CRP9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Holder
FinishPolish
Grade304
HandRight
HardwareNot Included
MaterialStainless Steel
Material GradeGrade 304
Max. Angle (deg.)100
Min. Opening Depth (in.)2
Min. Opening Width6.5"

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)20.83
HS code8302423065
Country of OriginJP

Product Variants

ProductModelHandMaterialFinishMax. Angle (deg.)Min. Opening Depth (in.)Min. Opening WidthPrice
APPROVED VENDOR 4CRP8 Door Holder Left Hand | AD6ZCK 4CRP8LeftStainless SteelPolish10026.5"€82.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUGATSUNE 4CRP9 Door Holder Right Hand
€90.06 /unit