Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 36590 Torx Key Set T6 - T20 Wing Short | AD8WHA 4NB68

WIHA TOOLS 36590 Torx Key Set T6 - T20 Wing Short

Item: AD8WHA Model: 36590Cross Ref: 4NB68
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorx Key Set
Arm Length2"
Arm TypeShort
Blade MaterialVanadium Steel
Handle MaterialPlastic
Handle TypeWing
MaterialChrome Vanadium Steel
Measurement TypeTorx
Number Of Pieces7
Tether CapableStandard Tool

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.32
Ship length (cm)17.53
Ship width (cm)6.6
HS code8204110060
Country of OriginDE

Product Variants

ProductModelNumber Of PiecesShapeHandle MaterialHandle TypeTether CapableArm LengthMeasurement TypeMaterialPrice
WIHA 36492 Torx Key Set T9 - T30 T-handle Ergo | AD8WHB 4NB69 364927-PlasticErgonomic, T HandleStandard Tool3.9" to 7.9"TorxChrome Vanadium Steel€79.42
WIHA 36396 Torx Key Set T7 - T25 Fold-up Ergo | AD8WHD 4NB71 363967FoldingCVRErgonomic, Fold UpStandard Tool1.68" to 1.94"TorxChrome Vanadium Steel€32.79
WIHA 36392 Torx Key Set Pieces 7 T6 T20 | AH8LJL 38VY80 363927LCVRPlainStandard Tool1.8" to 4.7"TorxChrome Vanadium Steel€26.54
WIHA 36690 Torx Key Set Pieces 7 IP7 | AH8LJT 38VY86 366907LCVRPlainStandard Tool-TorxChrome Vanadium Steel€38.62
WIHA 28567 T15 Torx Interchangeable Blade For Torqu | CV3PVL 28567--------€14.25
WIHA 28563 T7 Torx Interchangeable Blade For Torque | CV3PVM 28563--------€13.23
WIHA 28577 Ip15 Torxplus Interchangeable Blade For | CV3QCX 28577--------€12.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 36590 Torx Key Set T6 - T20 Wing Short
€39.64 /unit