SUBURBAN URA-080916-G Sine Bar, 0.0005 Inch Parallelism, 9 Inch Length, Cast Iron | CU4VBZ

SUBURBAN URA-080916-G Sine Bar, 0.0005 Inch Parallelism, 9 Inch Length, Cast Iron

Item: CU4VBZ Model: URA-080916-GCross Ref: 45PL03
In Stock

Get it by Wednesday, Jun 11

€2,097.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSine Bar
ApplicationClamping Work In Multiple Positions, Squaring Operations
ConstructionCast Iron
Individual Or PairIndividual
Number Of Slots0
Number Of Webs1
Overall Height16"
Overall Length9"
Overall Width8"
FinishGround
MaterialCast Iron
Plate DesignUniversal
Squareness0.0005"
Thickness1 3/8"

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)40.64
Ship length (cm)22.86
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthConstructionParallelismClamping HolesAccuracyDistance Between RollsPkg. Qty.Price
SUBURBAN AP-445-AY Sine Bar | CU4UYZ AP-445-AY--------1€113.10
SUBURBAN AP-445-FC Sine Bar | CU4UZA AP-445-FC--------1€88.09
SUBURBAN AP-445-SC Sine Bar | CU4UZB AP-445-SC--------1€199.66
SUBURBAN URA-081012 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length | CU4UZC URA-08101210"12"8"Cast Iron0.0"---1€914.48
SUBURBAN PAW-060810 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron | CU4UZD PAW-06081010"8"6"Cast Iron0.0"No--1€561.25
SUBURBAN PAW-101010 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron, 10 Inch Height | CU4UZE PAW-10101010"10"10"Cast Iron0.0"No--1€1,098.78
SUBURBAN PAW-121212 Sine Bar, 0.0002 Inch Parallelism, 12 Inch Length | CU4UZF PAW-12121212"12"12"Cast Iron0.0"No--1€1,165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN URA-080916-G Sine Bar, 0.0005 Inch Parallelism, 9 Inch Length, Cast Iron
€2,097.69 /unit