SUBURBAN URA-050710 Sine Bar, 0.0002 Inch Parallelism, 7 Inch Length | CU4VAR

SUBURBAN URA-050710 Sine Bar, 0.0002 Inch Parallelism, 7 Inch Length

Item: CU4VAR Model: URA-050710Cross Ref: 45PK93
In Stock

Get it by Tuesday, Jun 10

€569.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSine Bar
ApplicationClamping Work In Multiple Positions, Squaring Operations
ConstructionCast Iron
FeaturesSquare And Parallel End Finish
Overall Height10"
Overall Length7"
Overall Width5 1/2"
Parallelism0.0"
FinishMachined
MaterialCast Iron
Plate DesignUniversal
Squareness0.002"
Thickness1 1/8"

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)25.4
Ship length (cm)17.78
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthConstructionParallelismClamping HolesAccuracyDistance Between RollsPkg. Qty.Price
SUBURBAN AP-445-AY Sine Bar | CU4UYZ AP-445-AY--------1€113.10
SUBURBAN AP-445-FC Sine Bar | CU4UZA AP-445-FC--------1€88.09
SUBURBAN AP-445-SC Sine Bar | CU4UZB AP-445-SC--------1€199.66
SUBURBAN URA-081012 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length | CU4UZC URA-08101210"12"8"Cast Iron0.0"---1€914.48
SUBURBAN PAW-060810 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron | CU4UZD PAW-06081010"8"6"Cast Iron0.0"No--1€561.25
SUBURBAN PAW-101010 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron, 10 Inch Height | CU4UZE PAW-10101010"10"10"Cast Iron0.0"No--1€1,098.78
SUBURBAN PAW-121212 Sine Bar, 0.0002 Inch Parallelism, 12 Inch Length | CU4UZF PAW-12121212"12"12"Cast Iron0.0"No--1€1,165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN URA-050710 Sine Bar, 0.0002 Inch Parallelism, 7 Inch Length
€569.15 /unit