Flat Shipping

Flat Shipping at €24.99 + VAT

SUBURBAN URA-040406-G Sine Bar, 0.0005 Inch Parallelism, 4 Inch Length, Cast Iron | CU4VBH

SUBURBAN URA-040406-G Sine Bar, 0.0005 Inch Parallelism, 4 Inch Length, Cast Iron

Item: CU4VBH Model: URA-040406-GCross Ref: 45PK89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€622.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSine Bar
ApplicationClamping Work In Multiple Positions, Squaring Operations
ConstructionCast Iron
Individual Or PairIndividual
Number Of Slots0
Number Of Webs1
Overall Height6"
Overall Length4"
Overall Width4"
FinishGround
MaterialCast Iron
Plate DesignUniversal
Squareness0.0005"
Thickness7/8"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthConstructionParallelismClamping HolesAccuracyDistance Between RollsPkg. Qty.Price
SUBURBAN AP-445-AY Sine Bar | CU4UYZ AP-445-AY--------1€113.10
SUBURBAN AP-445-FC Sine Bar | CU4UZA AP-445-FC--------1€88.09
SUBURBAN AP-445-SC Sine Bar | CU4UZB AP-445-SC--------1€199.66
SUBURBAN URA-081012 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length | CU4UZC URA-08101210"12"8"Cast Iron0.0"---1€914.48
SUBURBAN PAW-060810 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron | CU4UZD PAW-06081010"8"6"Cast Iron0.0"No--1€561.25
SUBURBAN PAW-101010 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron, 10 Inch Height | CU4UZE PAW-10101010"10"10"Cast Iron0.0"No--1€1,098.78
SUBURBAN PAW-121212 Sine Bar, 0.0002 Inch Parallelism, 12 Inch Length | CU4UZF PAW-12121212"12"12"Cast Iron0.0"No--1€1,165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN URA-040406-G Sine Bar, 0.0005 Inch Parallelism, 4 Inch Length, Cast Iron
€622.36 /unit