SUBURBAN SAW-120908-G Sine Bar, 0.0005 Inch Parallelism, 8 Inch Length | CU4VBU

SUBURBAN SAW-120908-G Sine Bar, 0.0005 Inch Parallelism, 8 Inch Length

Item: CU4VBU Model: SAW-120908-GCross Ref: 45PK50
In Stock

Get it by Tuesday, Jun 17

€1,578.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSine Bar
Clamping HolesYes
ConstructionCast Iron
FeaturesMultiple Clamping Slots
Individual Or PairIndividual
Number Of Slots11
Number Of Webs2
Overall Height9"
Overall Length8"
Overall Width12"

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)22.86
Ship length (cm)20.32
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthConstructionParallelismClamping HolesAccuracyDistance Between RollsPkg. Qty.Price
SUBURBAN AP-445-AY Sine Bar | CU4UYZ AP-445-AY--------1€113.10
SUBURBAN AP-445-FC Sine Bar | CU4UZA AP-445-FC--------1€88.09
SUBURBAN AP-445-SC Sine Bar | CU4UZB AP-445-SC--------1€199.66
SUBURBAN URA-081012 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length | CU4UZC URA-08101210"12"8"Cast Iron0.0"---1€914.48
SUBURBAN PAW-060810 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron | CU4UZD PAW-06081010"8"6"Cast Iron0.0"No--1€561.25
SUBURBAN PAW-101010 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron, 10 Inch Height | CU4UZE PAW-10101010"10"10"Cast Iron0.0"No--1€1,098.78
SUBURBAN PAW-121212 Sine Bar, 0.0002 Inch Parallelism, 12 Inch Length | CU4UZF PAW-12121212"12"12"Cast Iron0.0"No--1€1,165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN SAW-120908-G Sine Bar, 0.0005 Inch Parallelism, 8 Inch Length
€1,578.81 /unit