Flat Shipping

Flat Shipping at €24.99 + VAT

SUBURBAN B-234-H23-M Tri-Block Pair, 2 Inch x 3 Inch x 4 Inch, 23 Holes, 0.0001 Inch per 1 Inch Squareness | CU4UVC

SUBURBAN B-234-H23-M Tri-Block Pair, 2 Inch x 3 Inch x 4 Inch, 23 Holes, 0.0001 Inch per 1 Inch Squareness

Item: CU4UVC Model: B-234-H23-MCross Ref: 45TY08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,149.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Case TypeWood Case , Wooden Case
Height2"
Holes23
Included CertificationNot Applicable , Short Form Certification
Includes CaseYes
Length4"
Long Form Calibration CertificateNo
MaterialSteel
Number Of BlocksMatched Pair
Parallelism300 µin.
Size2" x 3" x 4"
Squareness0.0001"
Width3"
With HolesYes
Tolerance+0.0001"/+0.0004"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightParallelismIncludes CaseNumber Of BlocksSquarenessWith HolesSizeCase TypePkg. Qty.Price
SUBURBAN B-123-NH-M Tri-Block Pair, 1 Inch L x 2 Inch W x 3 Inch H, 0 Holes, 0.0001 Inch Squareness, 1 PR | CU4UUY B-123-NH-M3"200µin.YesTwo0.0001"No-Case2€470.80
SUBURBAN B-123-H1-M Tri-Block Pair, 1 Inch x 2 Inch x 3 Inch, 1 Holes, 0.0001 Inch per 1 Inch Squareness, 1 PR | CU4UUZ B-123-H1-M1"200µin.YesMatched Pair0.0001"Yes1" x 2" x 3"Wooden Case1€282.91
SUBURBAN B-123-H11-M Tri-Block Pair, 1 Inch x 2 Inch x 3 Inch, 11 Holes, 0.0001 Inch per 1 Inch Squareness | CU4UVA B-123-H11-M1"200µin.YesMatched Pair0.0001"Yes1" x 2" x 3"Wooden Case1€243.13
SUBURBAN B-123-H23-M Tri-Block Pair, 1 Inch x 2 Inch x 3 Inch, 23 Holes, 0.0001 Inch per 1 Inch Squareness | CU4UVB B-123-H23-M1"200µin.YesMatched Pair0.0001"Yes1" x 2" x 3"Wooden Case2€294.65
SUBURBAN B-246-H23-M Tri-Block Pair, 2 Inch x 4 Inch x 6 Inch, 23 Holes, 0.0001 Inch per 1 Inch Squareness | CU4UVD B-246-H23-M2"300µin.YesMatched Pair0.0001"Yes2" x 4" x 6"Wooden Case1€1,089.73
SUBURBAN PB-123 Tri-Block, 1 Inch x 2 Inch x 3 Inch, 0 Holes, 0.0002 Inch Squareness | CU4UVE PB-1231"200µin.NoMatched Pair0.0002"No1" x 2" x 3"-1€157.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN B-234-H23-M Tri-Block Pair, 2 Inch x 3 Inch x 4 Inch, 23 Holes, 0.0001 Inch per 1 Inch Squareness
€1,149.76 /unit