SUBURBAN 9204 Bench Center, Horizontal/Vertical Op Position, 5 Inch Dia, 12 Inch | CV4KWW

SUBURBAN 9204 Bench Center, Guide Surface, Horizontal, Vertical, 5 In Overall Wd., 5 5/8 In Overall Ht.

Item: CV4KWW Model: 9204Cross Ref: 45TY02
In Stock

Get it by Tuesday, Jun 10

€9,304.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Center
Bench Center StyleGuide Surface
Center MaterialSteel
Center Style1/2" x 60°
Guide Surface MaterialCast Iron
Head And Tailstock MaterialCast Iron
Includes Moveable ColumnNo
Lock MechanismKnurled Knob
Max. Working Length12"
Operating PositionHorizontal/Vertical
Overall Height5 5/8"
Overall Width5"
Parallelism-0.0002" to +0.0002"
Squareness-0.0003" to +0.0003"
Working Dia.5"
Locking MechanismKnurled Knob
Maximum Working Length12"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN 9204 Bench Center, Guide Surface, Horizontal, Vertical, 5 In Overall Wd., 5 5/8 In Overall Ht.
€9,304.50 /unit