Flat Shipping

Flat Shipping at €24.99 + VAT

STURTEVANT RICHMONT BH 15MM Interchangeable Torque Wrench Head, 29/32 Inch Drive Size, 5/16 Inch Size | CU4UTN

STURTEVANT RICHMONT BH 15MM Interchangeable Torque Wrench Head, 29/32 Inch Drive Size, 5/16 Inch Size

Item: CU4UTN Model: BH 15MMCross Ref: 53KJ23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Wrench Head
Box End Type12-Point Box End
Compatible Mfr. Model No.Mfr. No. 810762
Drive Size29/32"
FinishBlack Oxide
For Use WithMfr. No. 810762
For Use With Mfr. Model Number810762
Head MaterialAlloy Steel
Head Offset Angle
Head TypeBox End
InsulatedNo
Interchangeable Head TypeTwelve Point Box End
Max. Torque1247 lbs.-in.
Measurement TypeMetric
Non-sparkingNo
Number Of Points12
Overall Length1 3/4"
ReversibleNo

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMax. TorqueInterchangeable Head TypeDrive SizeHead Offset AngleSizePrice
STURTEVANT RICHMONT 809225 Interchangeable Torque Wrench Head 24mm | AG6PDA 36WD48 8092252 1/4"929 lbs.-in.----€87.18
STURTEVANT RICHMONT 809240 Interchangeable Torque Wrench Head 21mm | AG6PDB 36WD49 8092402.187"708 lbs.-in.----€88.77
STURTEVANT RICHMONT 809306 Interchangeable Torque Wrench Head 2in | AG6PDC 36WD50 8093062"1442 lbs.-in.-29/32" x 1"--€82.53
STURTEVANT RICHMONT 809308 Interchangeable Torque Wrench Head 22mm | AG6PDD 36WD51 8093082.156"2398 lbs.-in.-29/32" x 1 19/64"--€83.23
STURTEVANT RICHMONT 809504 Interchangeable Torque Wrench Head 1/4in | AG6PDE 36WD52 8095041.938"250 lbs.-in.Square Ratcheting1/4"--€114.71
STURTEVANT RICHMONT 809505 Interchangeable Torque Wrench Head 3/8in | AG6PDF 36WD53 8095052.187"1250 lbs.-in.Square Ratcheting3/8"--€138.99
STURTEVANT RICHMONT 809506 Interchangeable Torque Wrench Head 1/2in | AG6PDG 36WD54 8095062 3/8"2500 lbs.-in.Square Ratcheting1/2"--€152.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STURTEVANT RICHMONT BH 15MM Interchangeable Torque Wrench Head, 29/32 Inch Drive Size, 5/16 Inch Size
€89.41 /unit