STRUCTURAL PLASTICS S6616x4 Plastic Bulk Storage Rack, 66 L x 16 W x 75 H, 4 Shelf, Grid Top | AG8ERA

STRUCTURAL PLASTICS S6616x4 Plastic Bulk Storage Rack, 66 x 16 x 75 Inch Size, 4 Shelf, Grid Top

Item: AG8ERA Model: S6616x4
Limited Availability
€573.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack
ColorBlack
Depth16"
FinishGrid Top
Height75"
Load Capacity1235 lbs.
MaterialHDPE
Number Of Shelves4
Platform Height2 5/8"
TypeGrid Top
Width66"

Shipping Info:

Ship weight (kg) 35.73
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesLoad Capacity Per ShelfTypeColorConstructionPlatform HeightDecking MaterialPrice
STRUCTURAL PLASTICS S4824B Plastic Bulk Shelving Heavy Duty W48 H27 | AB2YXV 1PWY1 S4824B2344 lbs.FlatBlackMolded-HDPE€272.29
STRUCTURAL PLASTICS S4824x3 Plastic Bulk Shelving Heavy Duty W48 H51 | AB2YXX 1PWY3 S4824x33344 lbs.FlatBlackMolded-HDPE€445.52
STRUCTURAL PLASTICS S4824x4 Plastic Bulk Shelving Heavy Duty W48 H75 | AB2YXY 1PWY5 S4824x44344 lbs.FlatBlackMolded-HDPE€656.46
STRUCTURAL PLASTICS S9624X4 Four Shelf Unit | AD7DWU 4DU94 S9624X44680 lbs.FlatBlackMolded--€877.67
RFQ
STRUCTURAL PLASTICS S9624X3 Three Shelf Unit | AD7DWV 4DU95 S9624X33680 lbs.FlatBlackMolded--€570.70
RFQ
STRUCTURAL PLASTICS S9616X4 Four Shelf Unit | AD7DWW 4DU96 S9616X44450 lbs.FlatBlackMolded--€699.28
STRUCTURAL PLASTICS S9616X3 Three Shelf Unit | AD7DWX 4DU97 S9616X33450 lbs.FlatBlackMolded--€463.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRUCTURAL PLASTICS S6616x4 Plastic Bulk Storage Rack, 66 x 16 x 75 Inch Size, 4 Shelf, Grid Top
€573.89 /unit