STRUCTURAL PLASTICS S9616X4 Four Shelf Unit | AD7DWW 4DU96

STRUCTURAL PLASTICS S9616X4 Four Shelf Unit

Item: AD7DWW Model: S9616X4Cross Ref: 4DU96
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€808.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack
ColorBlack
ConstructionMolded
Depth16"
FinishFlat
Height75"
Load Capacity1800 lbs.
Load Capacity Per Shelf450 lbs.
MaterialHDPE
Number Of Shelves4
TypeFlat
Width96"
AdjustabilityFixed
Frame MaterialPlastic
Overall Depth16"
Overall Height75"
Overall Width96"
Resistance PropertiesCorrosion Resistant
Shelf StyleVentilated
Shelving MaterialHigh Density Polyethylene
Shelving Strength RatingCommercial
Whole Unit Load Capacity1800 lbs.

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)33.53
Ship length (cm)247.65
Ship width (cm)43.69
HS code9403704031
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesLoad Capacity Per ShelfTypeColorConstructionPlatform HeightDecking MaterialPrice
STRUCTURAL PLASTICS S4824B Plastic Bulk Shelving Heavy Duty W48 H27 | AB2YXV 1PWY1 S4824B2344 lbs.FlatBlackMolded-HDPE€272.29
STRUCTURAL PLASTICS S4824x3 Plastic Bulk Shelving Heavy Duty W48 H51 | AB2YXX 1PWY3 S4824x33344 lbs.FlatBlackMolded-HDPE€445.52
STRUCTURAL PLASTICS S4824x4 Plastic Bulk Shelving Heavy Duty W48 H75 | AB2YXY 1PWY5 S4824x44344 lbs.FlatBlackMolded-HDPE€656.46
STRUCTURAL PLASTICS S9624X4 Four Shelf Unit | AD7DWU 4DU94 S9624X44680 lbs.FlatBlackMolded--€877.67
RFQ
STRUCTURAL PLASTICS S9624X3 Three Shelf Unit | AD7DWV 4DU95 S9624X33680 lbs.FlatBlackMolded--€570.70
RFQ
STRUCTURAL PLASTICS S9616X3 Three Shelf Unit | AD7DWX 4DU97 S9616X33450 lbs.FlatBlackMolded--€463.89
RFQ
STRUCTURAL PLASTICS S6624X4 Four Shelf Unit | AD7DWY 4DU98 S6624X44470 lbs.FlatBlackMolded--€674.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRUCTURAL PLASTICS S9616X4 Four Shelf Unit
€808.17 /unit