Flat Shipping

Flat Shipping at €24.99 + VAT

STRONG-TIE U70556.025.0375 Concrete Screw Flat 1/4 x 3 3/4 - Pack Of 100 | AE2GNQ 4XFZ4

SIMPSON STRONG-TIE U70556.025.0375 Concrete Anchor Screw, 3/16 In Drill Bit Size, SS, 600 lbs. UTS, Flat Head, 3 3/4 In Anchor Lg., Phillips, 100 Pk

Item: AE2GNQ Model: U70556.025.0375Cross Ref: 4XFZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor Screw
Anchor Dia.1/4"
Anchor Length3 3/4"
Drill Bit Size3/16"
Drive TypePhillips
FinishSilver Ruspert
GradeGrade 410
Head StyleFlat
MaterialStainless Steel
Max. Work Thickness2 3/4"
Min. Embedment1"
Screw TypeConcrete Screw
Seismic ApprovedNo
System Of MeasurementImperial
TypeConcrete And Masonry
Ultimate Shear760 lbs.
Ultimate Tension600 lbs.
Anchor Diameter1/4"
Compatible MaterialConcrete
Display Qty100
FeaturesNotched High Low Threads
Head TypeFlat
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Material Grade/class410
Maximum Material Thickness2 3/4"
Maximum Ultimate Shear Strength760 lbs.
Maximum Ultimate Tension Strength600 lbs.
Minimum Installation Depth1"
Overall Length3 3/4"
RemovableRemovable

Shipping Info:

Ship weight (kg) 1.4386
Ship height (cm)9.65
Ship length (cm)19.56
Ship width (cm)9.14
HS code7318158082
Country of OriginTW

Product Variants

ProductModelAnchor LengthMax. Work ThicknessAnchor Dia.Drill Bit SizeSeismic ApprovedMin. EmbedmentGradeTypePkg. Qty.Price
STRONG-TIE U70556.025.0125 Concrete Screw Flat 1/4 x 1 1/4 - Pack Of 100 | AE2GNK 4XFY8 U70556.025.01251 1/4"1/4"1/4"3/16"No1"Grade 410Concrete And Masonry100€66.46
STRONG-TIE U70556.025.0175 Concrete Screw Flat 1/4 x 1 3/4 - Pack Of 100 | AE2GNL 4XFY9 U70556.025.01751 3/4"3/4"1/4"3/16"No1"Grade 410Concrete And Masonry100€89.19
STRONG-TIE U70556.025.0225 Concrete Screw Flat 1/4 x 2 1/4 - Pack Of 100 | AE2GNM 4XFZ1 U70556.025.02252 1/4"1 1/4"1/4"3/16"No1"Grade 410Concrete And Masonry100€88.51
STRONG-TIE U70556.025.0275 Concrete Screw Flat 1/4 x 2 3/4 - Pack Of 100 | AE2GNN 4XFZ2 U70556.025.02752 3/4"1 3/4"1/4"3/16"No1"Grade 410Concrete And Masonry100€104.58
STRONG-TIE U70556.025.0325 Concrete Screw Flat 1/4 x 3 1/4 - Pack Of 100 | AE2GNP 4XFZ3 U70556.025.03253 1/4"2 1/4"1/4"3/16"No1"Grade 410Concrete And Masonry100€118.56
STRONG-TIE U70556.025.0400 Concrete Screw Flat 1/4 x 4 Inch - Pack Of 100 | AE2GNR 4XFZ5 U70556.025.04004"3"1/4"3/16"No1"Grade 410Concrete And Masonry100€154.12
FABORY B70556.025.0125 Concrete/Masonry Screw, 410 Grade, Stainless Steel Anchor, 1/4 Inch Anchor Dia. | CG7PKG 163X21 B70556.025.01251 1/4"1/4"1/4"3/16"No1"Grade 410-1900€1,599.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON STRONG-TIE U70556.025.0375 Concrete Anchor Screw, 3/16 In Drill Bit Size, SS, 600 lbs. UTS, Flat Head, 3 3/4 In Anchor Lg., Phillips, 100 Pk
€173.76 /pack