STRONG HOLD 55-DS-246 Storage Cabinet 12 Gauge 66 Inch H 60 Inch Width | AC3CXW 2RNC8

STRONG HOLD 55-DS-246 Storage Cabinet 12 Gauge 66 Inch H 60 Inch Width

Item: AC3CXW Model: 55-DS-246Cross Ref: 2RNC8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,031.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeLegs
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismPadlock Hasp
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorGray
Color FamilyGray
Door Locking Points3
Door TypeDouble
Duty RatingSuper Duty
FinishEnamel Powder Coat
Frame AssembledAssembled
HandleSingle
Handle TypeSwing
Includes(6) Adjustable Shelves
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Shelves6
Overall Depth24"
Overall Dimension60" x 24"
Overall Height66"
Overall Width60"
Overall Wxdxh60" x 24" x 66"
Shelf AdjustabilityAdjustable
Shelf Capacity1600 lbs.
Strength RatingHeavy Duty
Total Number Of Drawers0

Shipping Info:

Ship weight (kg) 283.5
Ship height (cm)167.64
Ship length (cm)152.4
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightColorNumber Of ShelvesFinishOverall DepthNumber Of DoorsDoor TypePrice
STRONG HOLD 35-DS-246 Storage Cabinet 12 Gauge 66 Inch H 36 Inch Width | AC3CXT 2RNC5 35-DS-24636"66"Gray6Enamel Powder Coat24"2Double€3,116.87
STRONG HOLD 36-DS-248 Storage Cabinet 12 Gauge 78 Inch H 36 Inch Width | AC3CXU 2RNC6 36-DS-24836"78"Dark Gray8Enamel Powder Coat24"2Double€3,315.38
RFQ
STRONG HOLD 45-DS-246 Storage Cabinet 12 Gauge 66 Inch H 48 Inch Width | AC3CXV 2RNC7 45-DS-24648"66"Gray6Enamel Powder Coat24"2Double€3,829.18
RFQ
STRONG HOLD 65-DS-246 Storage Cabinet 12 Gauge 66 Inch H 72 Inch Width | AC3CXX 2RNC9 65-DS-24672"66"Gray6Enamel Powder Coat24"2Double€4,396.45
RFQ
STRONG HOLD 46-DS-248 Storage Cabinet 12 Gauge 78 Inch H 48 Inch Width | AE7MLE 5ZH08 46-DS-24848"78"Gray8Electrostatic Enamel24"2Double€3,268.68
STRONG HOLD 56-DS-248 Storage Cabinet 12 Gauge 78 Inch H 60 Inch Width | AE7MLF 5ZH09 56-DS-24860"78"Gray8Electrostatic Enamel24"2Double€4,127.81
RFQ
STRONG HOLD 66-DS-248 Storage Cabinet 12 Gauge 78 Inch H 72 Inch Width | AE7MLH 5ZH11 66-DS-24872"78"Gray8Electrostatic Enamel24"2Double€4,608.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 55-DS-246 Storage Cabinet 12 Gauge 66 Inch H 60 Inch Width
€4,031.76 /unit