Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX WB1-912-6 Cargo Basket Sling 6 Feet 38400b W 12 In | AC4QEX 30H157

STREN-FLEX WB1-912-6 Cargo Basket Sling 6 Feet 38400b W 12 In

Item: AC4QEX Model: WB1-912-6Cross Ref: 30H157
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity38400 lbs.
Choker Hitch CapacityNot Applicable
ColorYellow
End TypeFlat Eye
Eye Length18"
Fitting MaterialNot Applicable
Hitch TypeBasket
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length6"
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width12"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/8"
TypeCargo Basket
Vertical Hitch CapacityNot Applicable
Wear Resistant CoverNone
Web GradeHeavy Duty
Width12"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Load Capacity @ 30°19,200 lbs.
Load Capacity @ 45°27100 lbs.
Load Capacity @ 60°33200 lbs.
Load Capacity @ 90°38400 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureHigh Strength
Resistance PropertiesChemical Resistant, Corrosion Resistant, Oil Resistant, Water Resistant
Sling Length6 ft.
Sling MaterialNylon
Sling TypeType 8
Sling Width12"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)10.16
Ship length (cm)68.58
Ship width (cm)31.12
HS code4202929026
Country of OriginUS

Product Variants

ProductModelTypeNumber Of PliesBasket Hitch CapacityEye LengthThicknessColorMaterialVertical Hitch CapacityPrice
STREN-FLEX WB1-906-4 Web Sling Cargo Basket Sling 4 Feet Length | AB8GYW 25K362 WB1-906-4Cargo Basket119200 lbs.10"3/8"YellowNylonNot Applicable€96.17
STREN-FLEX WB1-906-8 Web Sling Cargo Basket Sling 8 Feet Length | AB8GYX 25K363 WB1-906-8Cargo Basket119200 lbs.10"3/8"YellowNylonNot Applicable€151.39
STREN-FLEX WB1-906-12 Web Sling Cargo Basket Sling 12 Feet Length | AB8GYY 25K364 WB1-906-12Cargo Basket119200 lbs.10"3/8"YellowNylonNot Applicable€197.15
STREN-FLEX WB1-906-18 Web Sling Cargo Basket Sling 18 Feet Length | AB8GYZ 25K365 WB1-906-18Cargo Basket119200 lbs.10"3/8"YellowNylonNot Applicable€289.55
STREN-FLEX WB1-906-20 Web Sling Cargo Basket Sling 20 Feet Length | AB8GZA 25K366 WB1-906-20Cargo Basket119200 lbs.10"3/8"YellowNylonNot Applicable€317.16
STREN-FLEX WB1-908-4 Web Sling Cargo Basket Sling 4 Feet Length | AB8GZB 25K367 WB1-908-4Cargo Basket125600 lbs.12"3/8"YellowNylonNot Applicable€128.83
STREN-FLEX WB1-908-8 Web Sling Cargo Basket Sling 8 Feet Length | AB8GZC 25K368 WB1-908-8Cargo Basket125600 lbs.12"3/8"YellowNylonNot Applicable€182.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX WB1-912-6 Cargo Basket Sling 6 Feet 38400b W 12 In
€245.72 /unit