Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX TTS1-903-3 Web Sling Triangle Triangle 3 Feet 4800b W 3 In | AC4RRR 30H959

STREN-FLEX TTS1-903-3 Web Sling Triangle Triangle 3 Feet 4800b W 3 In

Item: AC4RRR Model: TTS1-903-3Cross Ref: 30H959
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€304.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity3800 lbs.
ColorYellow
End TypeTriangle Link
Eye Length11"
Fitting MaterialSteel
Hardware MaterialSteel
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length3 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
Master Link/bail Opening Width2"
MaterialNylon , Steel
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width3"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Sling Hardware MaterialSteel
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/16"
Vertical Hitch Capacity4800 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Web Sling Hardware MaterialSteel
Width3"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Load Capacity @ 30°4,800 lbs.
Load Capacity @ 45°6800 lbs.
Load Capacity @ 60°8300 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureGeneral Purpose
Resistance PropertiesChemical Resistant, Corrosion Resistant, Oil Resistant, Water Resistant
Sling Length3 ft.
Sling MaterialNylon
Sling TypeType 2
Sling Width3"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 2.223
Ship height (cm)1.27
Ship length (cm)28.58
Ship width (cm)10.8
HS code6307909889
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTag Attachment TypePrice
STREN-FLEX TTS1-902-3 Web Sling Triangle Triangle 3 Feet 3200b W 2 In | AC4RRF 30H949 TTS1-902-3Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€248.82
STREN-FLEX TTS1-902-4 Web Sling Triangle Triangle 4 Feet 3200b W 2 In | AC4RRG 30H950 TTS1-902-4Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€251.76
STREN-FLEX TTS1-902-6 Web Sling Triangle Triangle 6 Feet 3200b W 2 In | AC4RRH 30H951 TTS1-902-6Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€257.65
STREN-FLEX TTS1-902-8 Web Sling Triangle Triangle 8 Feet 3200b W 2 In | AC4RRJ 30H952 TTS1-902-8Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€263.56
STREN-FLEX TTS1-902-10 Web Sling Triangle Triangle 10 Feet 3200b W 2 In | AC4RRK 30H953 TTS1-902-10Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€269.47
STREN-FLEX TTS1-902-12 Web Sling Triangle Triangle 12 Feet 3200b W 2 In | AC4RRL 30H954 TTS1-902-12Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€275.36
STREN-FLEX TTS1-902-14 Web Sling Triangle Triangle 14 Feet 3200b W 2 In | AC4RRM 30H955 TTS1-902-14Steel13200 lbs.2500 lbs.6400 lbs.10"3/16"Fully Sewn€281.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX TTS1-903-3 Web Sling Triangle Triangle 3 Feet 4800b W 3 In
€304.20 /unit