Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX TCS1-903-10 Web Sling Triangle Choker 10ft 4800b W 3 In | AC4RNY 30H895

STREN-FLEX TCS1-903-10 Web Sling Triangle Choker 10ft 4800b W 3 In

Item: AC4RNY Model: TCS1-903-10Cross Ref: 30H895
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€455.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity3800 lbs.
ColorYellow
End TypeChoker Link, Triangle Link
Eye Length11"
Fitting MaterialSteel
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length10 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
Master Link/bail Opening Width2"
Master Link/bail Overall Height5 1/4"
MaterialNylon , Steel
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width3"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Sling Hardware MaterialSteel
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Temp. Range-40°F to +194°F
Thickness3/16"
Vertical Hitch Capacity4800 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Web Sling Hardware MaterialSteel
Width3"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Load Capacity @ 30°4,800 lbs.
Load Capacity @ 45°6800 lbs.
Load Capacity @ 60°8300 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureGeneral Purpose
Resistance PropertiesChemical Resistant, Corrosion Resistant, Oil Resistant, Water Resistant
Sling Length10 ft.
Sling MaterialNylon
Sling TypeType 1
Sling Width3"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 3.4245
Ship height (cm)3.53
Ship length (cm)30.86
Ship width (cm)5.72
HS code6307909889
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTemp. RangePrice
STREN-FLEX TCS1-902-4 Web Sling Triangle Choker 4ft L 3200 Lb Cap | AB8HEL 25K504 TCS1-902-4Steel13200 lbs.2500 lbs.6400 lbs.2 1/4"3/16"-€279.37
STREN-FLEX TCS1-902-8 Web Sling Triangle Choker 8ft L 3200 Lb Cap | AB8HEM 25K505 TCS1-902-8Steel13200 lbs.2500 lbs.6400 lbs.2 1/4"3/16"-€268.99
STREN-FLEX TCS1-902-12 Web Sling Triangle Choker 12ft L 3200 Lbcap | AB8HEN 25K506 TCS1-902-12Steel13200 lbs.2500 lbs.6400 lbs.2 1/4"3/16"-€295.22
STREN-FLEX TCS1-902-18 Web Sling Triangle Choker 18ft L 3200 Lbcap | AB8HEP 25K507 TCS1-902-18Steel13200 lbs.2500 lbs.6400 lbs.2 1/4"3/16"-€311.81
STREN-FLEX TCS1-902-20 Web Sling Triangle Choker 20ft L 3200 Lbcap | AB8HEQ 25K508 TCS1-902-20Steel13200 lbs.2500 lbs.6400 lbs.2 1/4"3/16"-€317.43
STREN-FLEX TCS1-903-4 Web Sling Triangle Choker 4ft L 4800 Lb Cap | AB8HER 25K509 TCS1-903-4Steel14800 lbs.3800 lbs.9600 lbs.3 1/4"3/16"-€433.22
STREN-FLEX TCS1-903-8 Web Sling Triangle Choker 8ft L 4800 Lb Cap | AB8HET 25K510 TCS1-903-8Steel14800 lbs.3800 lbs.9600 lbs.3 1/4"3/16"-€421.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX TCS1-903-10 Web Sling Triangle Choker 10ft 4800b W 3 In
€455.91 /unit